Zoro Homepage

Printer Ribbon, YMCKO, Cards per Roll 200

  • Mfr # SRX 800033-840

  • Zoro # G1606171


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Color
YMCKO
Type
Full Color
Width (In.)
4
For Use With
Zebra ZXP Series 3-ID Card Printers
Depth (In.)
5-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX 800033-840
Zoro #
G1606171
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
4
Depth (In.)
5-3/4
Height (In.)
2-1/4
Overall Height
2 1/4 in
Overall Width
4 in
Overall Length
5 3/4 in

Details

Color
YMCKO
Item
ID Card Printer Ribbon
Type
Full Color
For Use With
Zebra ZXP Series 3-ID Card Printers
Print Mode
Color
Cards per Roll
200
Compatible Product Type
ID Card Printers
Product Type
ID Card Printer Ribbon
Color Capability
Full Color
Color Format
YMCKO
Number of Prints per Roll
200

Description

Printer Ribbon, Full Color, Cards per Roll 200, Height (In.) 2-1/4, Width (In.) 4, Depth (In.) 5-3/4, Print Mode Color, Color YMCKO, For Use With Zebra ZXP Series 3-ID Card Printers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.