Zoro Homepage

Printer Ribbon, YMCKO, Cards per Roll 200

  • Mfr # SRX R5F002AAA

  • Zoro # G1606293


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Color
YMCKO
Height (In.)
6
Type
Full Color
Print Mode
Color
Depth (In.)
2-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX R5F002AAA
Zoro #
G1606293
UPC #
-
Country of Origin
France

Dimensions

Height (In.)
6
Depth (In.)
2-5/8
Width (In.)
4-1/4
Overall Width
4 1/4 in
Overall Height
6 in
Overall Length
2 5/8 in

Details

Color
YMCKO
Item
ID Card Printer Ribbon
Type
Full Color
Print Mode
Color
For Use With
Mfr. No. SRX ZN1U0000RS, SRX ZN1H0000RS
Cards per Roll
200
Compatible Product Type
ID Card Printers
Color Capability
Full Color
Compatible Manufacturer Part Number
SRX ZN1H0000RS, SRX ZN1U0000RS
Color Format
YMCKO
Number of Prints per Roll
200
Product Type
ID Card Printer Ribbon

Description

Printer Ribbon, Full Color, Cards per Roll 200, Height (In.) 6, Width (In.) 4-1/4, Depth (In.) 2-5/8, Print Mode Color, Color YMCKO, For Use With Mfr. No. SRX ZN1U0000RS, SRX ZN1H0000RS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.