Zoro Homepage

Printer Ribbon, YMCKOK, Cards per Roll 250

  • Mfr # SRX MA250YMCKOK

  • Zoro # G1603800


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Full Color
Width (In.)
3-1/8
For Use With
Pronto, Magicard Enduro Duo, Enduro 3E Duo, Rio Pro, Rio Pro Duo Duplex Card Printers
Height (In.)
5-1/8
Print Mode
Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX MA250YMCKOK
Zoro #
G1603800
UPC #
814711000118
Country of Origin
United Kingdom

Dimensions

Width (In.)
3-1/8
Height (In.)
5-1/8
Depth (In.)
2-3/8
Overall Length
2 3/8 in
Overall Height
5 1/8 in
Overall Width
3 1/8 in

Details

Color
YMCKOK
Item
ID Card Printer Ribbon
Type
Full Color
For Use With
Pronto, Magicard Enduro Duo, Enduro 3E Duo, Rio Pro, Rio Pro Duo Duplex Card Printers
Print Mode
Color
Cards per Roll
250
Number of Prints per Roll
250
Compatible Product Type
ID Card Printers
Product Type
ID Card Printer Ribbon
Color Format
YMCKOK
Color Capability
Full Color

Description

Printer Ribbon, Full Color, Cards per Roll 250, Height (In.) 5-1/8, Width (In.) 3-1/8, Depth (In.) 2-3/8, Print Mode Color, Color YMCKOK, For Use With Pronto, Magicard Enduro Duo, Enduro 3E Duo, Rio Pro, Rio Pro Duo Duplex Card Printers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.