Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proximity Badge Holders, Horizontal, Clear, 50PK

  • Mfr # 47810

  • Zoro # G416390006


product price: $47.15
/pk 50, $0.94/ea

Key Features

Material
Plastic
Color
Clear
Includes
50 Badge Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47810
Zoro #
G416390006
UPC #
85288478109
Country of Origin
United States

Details

Material
Plastic
Color
Clear
Includes
50 Badge Holders

Description

When you want to display your ID card, visitors pass or security authorization with safety and style in mind, SICURIX vinyl, credit card sized badge holder fits the bill. It has die-cut holes through the front and back so that the card cannot be removed when clip is attached. This badge holder can easily be attached to one of SICURIX quality lanyards or retractable card reels so that you'll never lose it and it's always on hand for easy access. It's even safe for children to use for school IDs. The horizontal wallet is made from durable, transparent plastic. The maximum insert size: 3-3/4" x 2-3/8". Each pack contains 50 holders.


  • Provides extra protection because card cannot be removed when clip is attached.
  • Pre-punched to attach to card reels, lanyards, chains or barbs.
  • Made of clear, sturdy vinyl.
  • Maximum insert size: 3-3/4" x 2-3/8", Horizontal
  • 50 badge holders per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.