Zoro Homepage

Quick Clip Oval ID Badge Reel, 3 Colors Per Set, 2PK

  • Mfr # 68769

  • Zoro # G416390037


product price: $42.69
/pk 2, $21.35/ea

Key Features

Includes
6 ID Badge Reels
Color
Red, Blue, Smoke
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68769
Zoro #
G416390037
UPC #
194629148844
Country of Origin
China

Details

Includes
6 ID Badge Reels
Color
Red, Blue, Smoke
Material
Plastic

Description

With an ID card reel, your badge or ID card stays securely on your person at all times so you can't lose it and it cannot be misused by unauthorized persons. SICURIX multi-colored quick-clip ID reels have a hook that's perfect for belt loops, backpacks and purses. This design has a simple strap to allow for the easy attachment of badge or ID card. The reel extends up to 30 inches and retracts automatically so you never have to take it off, which means you'll never forget where you put it. This item meets or exceeds RoHS compliance for lead, mercury, bromine, chrome and cadmium. Each pack includes 3 oval card reels in assorted colors. Sold as 2 packs for a total of 6 card reels.


  • Badge reel connects to ID card or badge holder with quick clip.
  • Provides access to swipe or scan your ID.
  • Quick clip makes it easy to attach to belts, backpacks or purses.
  • Color: Blue, Red; Black, Extends up to 30"
  • Made from 20% post-consumer waste.
  • 3 per pack, sold as 2 packs, 6 badge reels total

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.