Zoro Homepage

Quick Clip Oval ID Badge Reel, Black, 6PK

  • Mfr # 68754

  • Zoro # G016389998


product price: $48.79
/pk 6, $8.13/ea

Key Features

Color
Black
Material
Plastic
Includes
6 ID Badge Reels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68754
Zoro #
G016389998
UPC #
194629148837
Country of Origin
China

Details

Color
Black
Material
Plastic
Includes
6 ID Badge Reels

Description

With an ID card reel, your badge or ID card stays securely on your person at all times so you can't lose it and it cannot be misused by unauthorized persons. SICURIX quick-clip ID reels have a hook that's perfect for belt loops, backpacks and purses. This design has a simple strap to allow for the easy attachment of badge or ID card. The reel extends up to 30 inches and retracts automatically so you never have to take it off, which means you'll never forget where you put it. This item meets or exceeds RoHS compliance for lead, mercury, bromine, chrome and cadmium. Sold as a pack of 6.


  • Badge reel connects to ID card or badge holder with quick clip.
  • Provides access to swipe or scan your ID.
  • Quick clip makes it easy to attach to belts, backpacks or purses.
  • Color: Black, Extends up to 30"
  • Made from 20% post-consumer waste.
  • Pack of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.