
Recycled PET Lanyard, Flat Style, J Hook, Black, 12PK
Mfr # 69514
Zoro # G616389916
product price: $31.19
/pk 12, $2.60/eaKey Features
Includes
12 Lanyards
Color
Black
Material
RPET, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69514
Zoro #
G616389916
UPC #
194629148936
Country of Origin
China
Details
Includes
12 Lanyards
Color
Black
Material
RPET, Metal
Description
Look great and help to protect the environment with SICURIX Recycled PET Lanyard. These lanyards are made from recycled water bottles. The lanyard is 36 inches long and has a metal j-hook, which allows you to easily attach ID cards, keys or flash drive. You can rely on this lanyard for keeping important pieces close to your chest for extra safety. Each lanyard is made from 30 percent recycled PET. Sold as a pack of 12 black lanyards.
- Flat woven style lanyard is made from 30% recycled water bottles.
- Connects easily to any ID card, keys, whistles or badge holder.
- Provides easy access to swipe or scan your ID.
- Quantity: 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.