Replacement Badge, Color White, PK280
Mfr # BAU 67660
Zoro # G1607632
product price: $19.19
/pk 280, $0.07/eaKey Features
Type
Micro Perforated Letter Size Sheets
Color
White
Width
2.3"
Height
3.5"
Print Mode
Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BAU 67660
Zoro #
G1607632
UPC #
085288676604
Country of Origin
China
Dimensions
Width
2.3"
Height
3.5"
Card Thickness
10 mil
Depth (In.)
0 in
Width (In.)
2 1/4 in
Height (In.)
3 1/2 in
Insert Width
3 1/2 in
Insert Length
2 1/4 in
Sheet Width
2 1/4 in
Details
Item
ID Insert
Type
Micro Perforated Letter Size Sheets
Color
White
Print Mode
Color
For Use With
ID Badge Holders
Card Format
Vertical or Horizontal
Cards per Roll
280
Features
Micro Perforated
Product Type
ID Insert
Insert Labeling Style
Text
Description
Replacement Badge Inserts, Micro Perforated Letter Size Sheets, Cards per Roll 280, Card Format Vertical or Horizontal, Card Thickness 10 mil, Height (In.) 3-1/2, Width (In.) 2-1/4, Depth (In.) 1/64, Print Mode Color, Color White, For Use With ID Badge Holders, Package Quantity 280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.