Replacement Badge, Color White, PK300
Mfr # BAU 67661
Zoro # G1607693
product price: $21.99
/pk 300, $0.07/eaKey Features
Type
Micro Perforated Letter Size Sheets
Color
White
Cards per Roll
300
Card Thickness
10 mil
Print Mode
Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAU 67661
Zoro #
G1607693
UPC #
-
Country of Origin
China
Dimensions
Card Thickness
10 mil
Depth (In.)
0 in
Height (In.)
4 in
Width (In.)
3 in
Insert Width
4 in
Sheet Width
3 in
Insert Length
3 in
Details
Item
ID Insert
Type
Micro Perforated Letter Size Sheets
Color
White
Cards per Roll
300
Print Mode
Color
Card Format
Vertical or Horizontal
For Use With
ID Badge Holders
Product Type
ID Insert
Insert Labeling Style
Text
Description
Replacement Badge Inserts, Micro Perforated Letter Size Sheets, Cards per Roll 300, Card Format Vertical or Horizontal, Card Thickness 10 mil, Height (In.) 4, Width (In.) 3, Depth (In.) 1/64, Print Mode Color, Color White, For Use With ID Badge Holders, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.