Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Wristband, Waterproof, PK100

  • Mfr # BAU 85014

  • Zoro # G1607818


product price: $13.09
/pk 100, $0.13/ea

Key Features

Type
Waterproof
Material
Tyvek(R)
Color
Purple
Width
3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAU 85014
Zoro #
G1607818
UPC #
085288850141
Country of Origin
United States

Dimensions

Width
3/4 in
Length
10 in
Height
1/64 in
Material Thickness
1/18 in
Overall Length
10 in
Overall Width
3/4 in

Details

Item
Security Wristband
Type
Waterproof
Material
Tyvek(R)
Color
Purple
Number Series
Consecutively Numbered
For Use With
Security Management
Legend
No Legend
Product Type
ID Wristband
ID Labeling Style
Blank
Background Color
Purple

Description

Security Wristband, Waterproof, Number Series Consecutively Numbered, Material Tyvek, Color Purple, Length 10 In., Width 3/4 In., Height 1/64 In., Legend Blank, For Use With Security Management, Includes n/a, Material Thickness 1/18 In., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.