Zoro Homepage

Security Wristband, Waterproof, PK100

  • Mfr # BAU 85020

  • Zoro # G1607739


product price: $13.79
/pk 100, $0.14/ea

Key Features

Type
Waterproof
Material
Tyvek(R)
Color
Red
Width
3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 85020
Zoro #
G1607739
UPC #
085288850202
Country of Origin
United States

Dimensions

Width
3/4 in
Length
10 in
Height
1/64 in
Material Thickness
1/18 in
Overall Width
3/4 in
Overall Length
10 in

Details

Item
Security Wristband
Type
Waterproof
Material
Tyvek(R)
Color
Red
Legend
No Legend
For Use With
Security Management
Number Series
Consecutively Numbered
Product Type
ID Wristband
Background Color
Red
ID Labeling Style
Blank

Description

Security Wristband, Waterproof, Number Series Consecutively Numbered, Material Tyvek, Color Red, Length 10 In., Width 3/4 In., Height 1/64 In., Legend Blank, For Use With Security Management, Includes n/a, Material Thickness 1/18 In., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.