Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Wristbands, 0.75" x 10", Red, PK100

  • Mfr # 85020

  • Zoro # G800002096


product price: $11.19
/pk 100, $0.11/ea

Key Features

Material
Tyvek® Band/Adhesive Closure
Color
Red
Width
0.75"
Length
10"
Weight
0.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85020
Zoro #
G800002096
UPC #
85288850202
Country of Origin
United States

Dimensions

Width
0.75"
Length
10"
Strap Size
Standard
Height
0.7 in

Details

Material
Tyvek® Band/Adhesive Closure
Color
Red
Weight
0.1 lbs
Item
Wristband

Description

Superior means of admission control. Brightly colored waterproof wristbands are made from DuPontTM Tyvek®. Each one is perforated and has a one time use, peel off adhesive liner. These bands are perfect for club admission, conventions, parties, bars, crowd control, birthday parties, legal drinking age, festivals, safety and security and school trips. Each band is sequentially numbered. Made from materials that are safer for children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.