Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Wristbands, Sequentially Numbered, 10in x 0.75in, Blue, 100PK

  • Mfr # 85030

  • Zoro # G815509504


product price: $14.89
/pk 100, $0.15/ea

Key Features

Wristband Type
Security/Crowd Management
Width
10 in
Color
Blue
Material
Tyvek
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85030
Zoro #
G815509504
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length
10 in
Strap Size
Standard
Height
0.7 in

Details

Wristband Type
Security/Crowd Management
Item
Wristband
Color
Blue
Material
Tyvek
Wristbands Depicted Text
Sequentially Numbered

Description

Superior means of admission control. Brightly colored waterproof wristbands are made from DuPont Tyvek. Each one is perforated and has a one time use, peel off adhesive liner. These bands are perfect for club admission, conventions, parties, bars, crowd control, birthday parties, legal drinking age, festivals, safety and security and school trips. Each band is sequentially numbered. Made from materials that are safer for children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.