Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Lanyard Hook Rope Style, Yellow, PK24

  • Mfr # 68907

  • Zoro # G5427248


product price: $19.36
/pk 24, $0.81/ea

Key Features

Length
38"
Color
Yellow
Material
nylon, metal
Recommended Grade
1+
Recommended Age
6+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68907
Zoro #
G5427248
UPC #
194629053872
Country of Origin
China

Dimensions

Length
38"

Details

Color
Yellow
Material
nylon, metal
Recommended Grade
1+
Recommended Age
6+ Years

Description

Stop losing your keys and identity cards! Keep them on your person and always handy. Made from rugged nylon so it won't break or fray, this lanyard has a lightweight metal clip on the end so you can keep important pieces close to your chest for extra security. Connects easily to any ID card, keys, whistles or badge holder to swipe or scan your ID. Round braided style lanyard that provides easy access. Measures approximately 18" long. Pack of 24 lanyards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.