Zoro Homepage

Standard Rope Lanyard, 36", Red

  • Mfr # BAU68902

  • Zoro # G807200198


product price: $0.85
/ea
Sold in multiples of 12 for $10.20

Key Features

Length
36"
Color
Red
Material
Nylon
Type
Lanyard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU68902
Zoro #
G807200198
UPC #
85288689024
Country of Origin
China

Dimensions

Length
36"

Details

Item
Standard Rope Lanyard
Color
Red
Material
Nylon
Type
Lanyard

Description

Rugged cord lanyard with hook features durable, lightweight nylon for years of dependable use for ID badges, keys, whistles or anything needed with quick access Lanyard meets or exceeds standard for RoHS compliance for lead, mercury, bromine, chrome and cadmium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.