Standard Round ID Badge Reel with Belt Clip & Key Ring, Black, 6PK

  • Mfr # 68874

  • Zoro # G116389935


product price: $37.29
/pk 6, $6.22/ea

Key Features

Color
Black
Includes
6 ID Badge Reels
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68874
Zoro #
G116389935
UPC #
194629148882
Country of Origin
China

Details

Color
Black
Includes
6 ID Badge Reels
Material
Plastic

Description

These compact, round, plastic card reels are convenient for displaying your ID or security badge. With an ID card reel, your badge or ID card stays securely on your person at all times so you can't lose it and it cannot be misused by unauthorized persons. The card reel has a conveniently placed belt or pocket clip. Each is 30 inches long and retracts automatically. Id card attaches to ring. Reel it out to show your badge to security or for easy use at the access panel. Because it's retractable you never have to take it off, which means you'll never forget where you put it. Sold as a pack of 6 card reels.


  • Badge reel connects to ID for easy access to swipe or scan.
  • Provides easy access to swipe or scan your ID.
  • Slide style belt clip makes it easy to attach to belts, backpacks or purses.
  • Color: Black
  • Extends up to 30", Diameter: 1"
  • Pack of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.