Standard Round ID Badge Reel with Swivel Spring Clip, Black, 6PK

  • Mfr # 68844

  • Zoro # G216390039


product price: $46.49
/pk 6, $7.75/ea

Key Features

Includes
6 ID Badge Reels
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68844
Zoro #
G216390039
UPC #
194629148875
Country of Origin
China

Details

Includes
6 ID Badge Reels
Color
Black
Material
Plastic

Description

These compact, round, plastic card reels are convenient for displaying your ID or security badge. With an ID card reel, your badge or ID card stays securely on your person at all times so you can't lose it and it cannot be misused by unauthorized persons. The card reel has a conveniently placed swivel spring clip. Reel it out to show your badge to security or for easy use at the access panel. Because it's retractable you never have to take it off, which means you'll never forget where you put it. This black card reel is 30 inches and retracts automatically. Sold as a pack of 6.


  • Badge reel connects easily to any ID card or badge holder.
  • Provides easy access to swipe or scan your ID.
  • Spring style belt clip makes it easy to attach to belts, backpacks or purses.
  • Color: Black, Extends up to 30", Diameter: 1"
  • Quantity: 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.