Zoro Homepage

Teacher Lanyard, Flat Style, Ring, 12PK

  • Mfr # 98000

  • Zoro # G516390036


product price: $61.79
/pk 12, $5.15/ea

Key Features

Material
Metal, Plastic
Includes
12 Lanyards
Color
Assorted (no color choice)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98000
Zoro #
G516390036
UPC #
194629148943
Country of Origin
China

Details

Material
Metal, Plastic
Includes
12 Lanyards
Color
Assorted (no color choice)

Description

Is teaching your passion, or are you a dedicated student who wants to show your teacher you care? SICURIX Best Teachers Teach From the Heart Lanyard is for teachers who love their work. This flat, woven style lanyard is made of durable, low-friction nylon for years of use. The 36 inch lanyard comes in assorted colors including red, purple and blue and has the words Best Teachers Teach From the Heart printed along its length. It is great for attaching to your ID card so you can be recognized at work or at a conference. For government workers, it's a safe way to carry your security badge. Attach to a whistle for sports or camping activities, or attach to your keys so you can keep them safe. Use for student ID cards on a school trip so you can keep your class together safely. The lanyard has a metal hook for attachments. The lanyard is 36 inches long so it can be worn comfortably. Sold as a pack of 12.


  • Provides access for your ID, keys or badge holder while expressing love for education.
  • Flat woven style lanyard connects easily to ID cards, keys, whistles or badge holders.
  • Made from 30% recycled water bottles.
  • Assorted
  • Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.