Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Badge Holder, Vertical, 4-1/2in x 6-3/4in, 100PK

  • Mfr # 67832

  • Zoro # G416389970


product price: $82.35
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Color
Clear
Includes
100 Badge Holders
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67832
Zoro #
G416389970
UPC #
85288678325
Country of Origin
China

Details

Color
Clear
Includes
100 Badge Holders
Material
Vinyl

Description

If your job requires that you wear a larger identity card or security pass SICURIX clear vinyl card holder is for you. Easily attach your ID card or badge to your person for easy identification and security card holder using this transparent, vertical badge holder. The holder is pre-punched and easily attaches to card reels, lanyards, chains or barbs. The plastic wallet provides protection and easy access for your ID badge. Holders are also great for conference passes, bus passes or student ID cards. These badge holders are for ID cards up to 4-1/4" x 6". Pack of 100.


  • Pre-punched and easily attaches to card reels, lanyards, chains or barbs.
  • Made of clear, sturdy vinyl and includes white elastic cord.
  • Maximum insert size: 4-1/4" x 6"
  • Provides protection and access for your convention and meeting ID badge.
  • Pack of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.