Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sidelines Rotate and Slide Tri-Mirror for Custom Closet Systems CMTWSL-1448-SM-1

Rotate and Slide Tri-Mirror for Custom Closet Systems (Discontinued)

  • Mfr # CMTWSL-1448-SM-1
  • Zoro # G412380261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMTWSL-1448-SM-1
Zoro #
G412380261
UPC #
90713032115
Country of Origin
Taiwan, Province of China

Dimensions

Size
3.46"W x 14"D x 47.25"H
Height
47.25 in
Width
3.46 in

Details

Color
Silver
Material
Steel
Includes
(1) Closet mirror assembly and mounting hardware
Finish
Silver

Description

Are you tired of straining your neck to get a glimpse of how your ensemble looks from behind? Get a complete 360-degree view with our patented 3-Way full-length closet mirror that makes space where none exists for a wardrobe mirror. Fastening to a side wall or a panel, our mirror uses only three inches of horizontal storage space, about the same as a stowed ironing board tucked away. When needed, pullout on full-extension, soft-close ball-bearing slides and then swivel ninety degrees to face you and unfold. When finished viewing, simply fold it up, pivot it back and give it a nudge to return it to its hiding place.


  • Soft-close retracting system
  • Allow at least 5-3/4" room for swivel clearance
  • When fully open, mirror is 26" W x 48" H
  • Can be installed either left or right handed
  • Designed for 14" or deeper cabinet system
  • Construction: Heavy-Duty Metal frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.