Zoro Homepage

Endmill, 4 Flute NaCRO, 1/2

  • Mfr # 15812

  • Zoro # G1640469


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Number of Flutes
4
Length of Cut
1"
Milling Dia.
1/2"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15812
Zoro #
G1640469
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Shank Dia.
1/2"
Corner Radius
0.060"

Details

Number of Flutes
4
End Mill Material
Carbide
Finish - Machining
NaCRO
Material - Machining
Carbide

Description

Endmill,4 Flute NaCRO,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.