Endmill, 4 Flute NaCRO, 5/16
Mfr # 15806
Zoro # G1640660
product price: $51.39
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
4
Length of Cut
13/16"
Milling Dia.
5/16"
Finish - Machining
NaCRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15806
Zoro #
G1640660
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Corner Radius
0.020"
Shank Dia.
5/16"
Details
Number of Flutes
4
Finish - Machining
NaCRO
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,4 Flute NaCRO,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.