
Endmill, 6 Flute NaCRO, 1, Overall Length: 5"
Mfr # 15620
Zoro # G1692944
product price: $536.92
/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Number of Flutes
6
Length of Cut
2"
Finish - Machining
NaCRO
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15620
Zoro #
G1692944
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5"
Length of Cut
2"
Shank Dia.
1"
Corner Radius
0.030"
Milling Dia.
1"
Details
Number of Flutes
6
Finish - Machining
NaCRO
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,6 Flute NaCRO,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.