
Endmill, 6 Flute NaCRO, 1/2, Corner Radius: 0.125"
Mfr # 15611
Zoro # G1639857
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
Number of Flutes
6
Length of Cut
1-1/4"
Milling Dia.
1/2"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15611
Zoro #
G1639857
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/4"
Milling Dia.
1/2"
Corner Radius
0.125"
Shank Dia.
1/2"
Details
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
NaCRO
End Mill Material
Carbide
Description
Endmill,6 Flute NaCRO,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.