
Endmill, 6 Flute NaCRO, 3/4, Corner Radius: 0.035"
Mfr # 15614
Zoro # G1692095
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
6
Length of Cut
1-1/2"
Shank Dia.
3/4"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15614
Zoro #
G1692095
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-1/2"
Shank Dia.
3/4"
Corner Radius
0.035"
Milling Dia.
3/4"
Details
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
NaCRO
End Mill Material
Carbide
Description
Endmill,6 Flute NaCRO,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.