Zoro Homepage

Endmill, 6 Flute NaCRO, 5/16

  • Mfr # 15606

  • Zoro # G1689986


product price: $54.65
/ea

Key Features

Overall Length
2-1/2"
Number of Flutes
6
Length of Cut
13/16"
End Mill Material
Carbide
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15606
Zoro #
G1689986
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
13/16"
Milling Dia.
5/16"
Corner Radius
0.020"
Shank Dia.
5/16"

Details

Number of Flutes
6
End Mill Material
Carbide
Finish - Machining
NaCRO
Material - Machining
Carbide

Description

Endmill,6 Flute NaCRO,5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.