Zoro Homepage

0.5 AMP CYLINDRICAL FUSE10X38MM500V

  • Mfr # 3NW8000-1

  • Zoro # G616145277


product price: $17.85
/ea

Key Features

Body Style
Cylindrical
AC Voltage Rating
500 V
Interrupt Rating
120 kA
Link Type
aM
Length
2.795000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW8000-1
Zoro #
G616145277
UPC #
75455477023
Country of Origin
Germany

Dimensions

Length
2.795000000 in

Details

Body Style
Cylindrical
AC Voltage Rating
500 V
Interrupt Rating
120 kA
Amps
0.5 A
Link Type
aM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.