Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1200A 3P 240V 4W FUSED HD TYPE 3R

  • Mfr # HF328NR

  • Zoro # G116097502


product price: $11,124.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Fusible
Current Rating
1200 A
Enclosure Type
NEMA 3R
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF328NR
Zoro #
G116097502
UPC #
78364315075
Country of Origin
Mexico

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
1200 A
Enclosure Type
NEMA 3R
Voltage
600 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.