120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2

  • Mfr # 40GP32AF

  • Zoro # G6370454


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
60 A
Number of Poles
3
NEMA Contactor Size
2-1/2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40GP32AF
Zoro #
G6370454
UPC #
783087068421
Country of Origin
United States

Dimensions

NEMA Contactor Size
2-1/2
Height
3.94 in
Width
4.88 in
Depth
4.25 in
NEMA Size
2-1/2
Overall Depth
4 in
Overall Height
4.88 in
Overall Width
4.25 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
60 A
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 240V
20 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 480V
30 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 40
Hz
60
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Series
40
Embedded Surge Suppressor
No
Contactor Style
NEMA
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
20 hp
Phase
Three
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
30 hp
Number of Normally Open Main Contacts
3
Auxiliary Contact Module Capacity
8
Number of Normally Closed Main Contacts
0
Full Load Current - Inductive
60 A
Maximum Operating Temperature
104 Degrees F
Coil Voltage
110/120V AC
Mechanical Operating Durability
10,000,000
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
15 hp
Full Load Current - Resistive
Not Rated
Terminal Connection Type
Screw Terminals
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
1
Frequency
50/60 Hz
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
30 hp
Minimum Operating Temperature
-4 Degrees F

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2-1/2, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 60 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.88 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.