Zoro Homepage

120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # 40BP32AF

  • Zoro # G6370201


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
00
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BP32AF
Zoro #
G6370201
UPC #
783087063808
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
00
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
00
Overall Depth
3.75 in
Overall Width
4.25 in
Overall Height
4.31 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Hz
60
Frame / Series / Class / Code
Class 40
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Series
40
Terminal Connection Type
Screw Terminals
Full Load Current - Inductive
9 A
Horsepower @ Three Phase - 600V AC
2 hp
Phase
Three
Mounting Postion
Vertical
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
5,000,000
NEMA Enclosure Rating
No Enclosure
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Number of Auxillary Contacts
1
Number of Normally Open Main Contacts
3
Maximum Operating Temperature
104 Degrees F
Auxiliary Contact Module Capacity
8
Contactor Style
NEMA
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Mounting Style
Surface
Minimum Operating Temperature
-4 Degrees F
Coil Voltage
110/120V AC
Embedded Surge Suppressor
No
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Full Load Current - Resistive
Not Rated

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.