Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # 43CP32AF

  • Zoro # G6370707


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
18 A
Number of Poles
3
Coil Volts
120V AC
NEMA Contactor Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43CP32AF
Zoro #
G6370707
UPC #
783087077829
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
0
Height
7.69 in
Width
7.75 in
Depth
3.88 in
NEMA Size
0
Overall Height
7.69 in
Overall Depth
3.88 in
Mounting Hole Distance - Width
7.25 in
Overall Width
7.75 in
Mounting Hole Diameter
0.28 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
18 A
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 43
Standards
REACH Art 33
Hz
60
Auxiliary Contact Form
2NO/2NC
Series
43
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
5 hp
Number of Normally Closed Main Contacts
0
Phase
Three
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
3 hp
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Auxiliary Contact Module Capacity
8
Number of Auxillary Contacts
4
Contactor Style
NEMA
Full Load Current - Resistive
Not Rated
Maximum Operating Temperature
104 Degrees F
Terminal Connection Type
Screw Terminals
Mounting Postion
Vertical
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
18 A
Coil Voltage
110/120V AC
Horsepower @ Three Phase - 240V AC
3 hp
Reversing Capability
Reversing
Horsepower @ Three Phase - 600V AC
5 hp
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-4 Degrees F

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 7.69 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.