Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2

  • Mfr # 43GP32AF

  • Zoro # G6370901


product price: $2,615.53
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
60 A
Number of Poles
3
NEMA Contactor Size
2-1/2
Coil Volts
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43GP32AF
Zoro #
G6370901
UPC #
783087078475
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2-1/2
Height
8.94 in
Width
7.75 in
Depth
4.56 in
NEMA Size
2-1/2
Mounting Hole Distance - Width
10.25 in
Overall Depth
4.56 in
Overall Height
8.94 in
Mounting Hole Distance - Height
10.75 in
Mounting Hole Diameter
0.28 in
Overall Width
7.75 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
60 A
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 240V
20 hp
HP @ 3 Phase - 480V
30 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 43
Auxiliary Contact Form
2NO/2NC
Standards
REACH Art 33
Hz
60
Series
43
Maximum Voltage Rating
600V AC
Number of Normally Open Main Contacts
3
Number of Normally Closed Main Contacts
0
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
15 hp
Mounting Style
Surface
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Reversing Capability
Reversing
Horsepower @ Three Phase - 480V AC
30 hp
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
10,000,000
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Number of Auxillary Contacts
4
Horsepower @ Three Phase - 240V AC
20 hp
Full Load Current - Resistive
Not Rated
Horsepower @ Three Phase - 600V AC
30 hp
Phase
Three
Full Load Current - Inductive
60 A
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
7
Mounting Postion
Vertical
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure
Coil Voltage
110/120V AC

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2-1/2, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 60 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 8.94 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.