
12VDC SHUNT TRIP FOR JD/LD FRAME BREAKER
Mfr # S16JLD6
Zoro # G515366063
product price: $1,546.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
DC Voltage Rating
12V DC
Trip Type
Shunt Trip
Depth
4 in
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16JLD6
Zoro #
G515366063
UPC #
78364327039
Country of Origin
Mexico
Dimensions
Height
5 in
Depth
4 in
Frame Size
LD
Details
DC Voltage Rating
12V DC
Trip Type
Shunt Trip
Item
Molded Case Circuit Breaker
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.