Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x14x3.5 NEMA 1 Enclosure Perf BP, Lock

  • Mfr # 567-551

  • Zoro # G515670405


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
12 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Steel
Nominal Width
14 in
Nominal Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567-551
Zoro #
G515670405
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Height
12 in
Nominal Width
14 in
Nominal Depth
3 in

Details

NEMA Enclosure Rating
NEMA 1
Enclosure Material
Steel
Color
Gray

Description

12x14x3.5 NEMA 1 Enclosure Perf BP, Lock Includes Perforated Backplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.