Shop SIEMENS
See all product information
Create Account
1NC/1NO, 3 P, Non-Reversing, Screw
- Mfr # 3RT1064-6PF35
- Zoro # G315998815
product price:Â
$
1,782.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RT1064-6PF35
- Zoro #
- G315998815
- UPC #
- -
- Country of Origin
- Germany
- Auxiliary Contact Form
- 1NC/1NO
- Number of Poles
- 3
- Reversing Capability
- Non-Reversing
- Terminal Connection Type
- Screw
- Number of Auxillary Contacts
- 2
Description
power contactor, AC-3e/AC-3 225 A, 110 kW / 400 V AC 50-60 Hz / DC Uc: 96-127 V PLC input 24 V DC 3-pole, auxiliary contacts 1 NO + 1 NC drive: electronic main circuit: busbar control and auxiliary circuit: screw terminal with remaining lifetime indicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.