Shop SIEMENS
See all product information
Create Account
2-Pole 20A Bolt-On Circuit Breaker
- Mfr # BF220A
- Zoro # G123509951
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
10 kA
Number of Poles
2
For Use With
Panelboard
Amps
20 A
AC Voltage Rating
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF220A
- Zoro #
- G123509951
- UPC #
- -
- Country of Origin
- Philippines
- Interrupt Rating
- 10 kA
- Number of Poles
- 2
- For Use With
- Panelboard
- Amps
- 20 A
- AC Voltage Rating
- 120V AC, 240V AC
Description
120/240 Vac, 20 A, 10 Ka, 5 Ma, 2-Pole, Bolt-On Mount, Blf Frame, Common Trip, Gfci, Thermal Magnetic Trip Unit, Molded Case Circuit Breaker For Panelboard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.