200A 3P 600V 3W NON FUSED HD T1 W/GB
Mfr # HNF364G
Zoro # G616097439
product price:Â $919.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Current Rating
200 A
Enclosure Type
NEMA 1
Voltage
600 V
Standards
UL listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HNF364G
Zoro #
G616097439
UPC #
78364333384
Country of Origin
United States
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
200 A
Enclosure Type
NEMA 1
Voltage
600 V
Standards
UL listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.