200A 4P 600V 4W NON-FUSED HD TYPE 1
Mfr # HNF464
Zoro # G916097542
product price: $4,206.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Current Rating
200 A
Enclosure Type
NEMA 1
Voltage
600 V
Standards
UL listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNF464
Zoro #
G916097542
UPC #
78364348843
Country of Origin
Mexico
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
200 A
Enclosure Type
NEMA 1
Voltage
600 V
Standards
UL listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.