200A 6P 600V 6W NON-FUSED HD TYPE 3R/12
Mfr # HNF664J
Zoro # G716097407
product price: $10,511.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Current Rating
200 A
Voltage
600 V
Handle Type
Rotary Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNF664J
Zoro #
G716097407
UPC #
78364348859
Country of Origin
Mexico
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
200 A
Voltage
600 V
Handle Type
Rotary Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.