Zoro Homepage

208-115V 150Va Control Transformer

  • Mfr # KTH150

  • Zoro # G415264674


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208 V
Output Voltage
120 V
Power Rating
150 kW
Overall Height
5.300000000 in
Overall Depth
5.350000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTH150
Zoro #
G415264674
UPC #
75455402430
Country of Origin
Mexico

Dimensions

Overall Height
5.300000000 in
Overall Depth
5.350000000 in

Details

Input Voltage - Transformer
208 V
Output Voltage
120 V
Power Rating
150 kW

Description

208-115V 150Va Control Transformer Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.