Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # 40JG32AD

  • Zoro # G6370621


product price: $3,136.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
135 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
4
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JG32AD
Zoro #
G6370621
UPC #
783087567955
Country of Origin
United States

Dimensions

NEMA Contactor Size
4
Height
7.81 in
Width
5.19 in
Depth
5.5 in
NEMA Size
4
Overall Width
5.5 in
Overall Height
7.81 in
Overall Depth
5.75 in

Details

Item
Magnetic Contactor
Full Load Amps
135 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
Standards
REACH Art 33
Hz
60
Frame / Series / Class / Code
Class 40
Series
40
Mounting Style
Surface
Frequency
60 Hz
Minimum Operating Temperature
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
5,000,000
Includes Auxiliary Contacts
Yes
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
100 hp
Embedded Surge Suppressor
No
Maximum Operating Temperature
104 Degrees F
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
50 hp
Auxiliary Contact Module Capacity
8
Full Load Current - Resistive
Not Rated
Mounting Postion
Vertical
Coil Voltage
208V AC
Contactor Style
NEMA
Number of Auxillary Contacts
1
Terminal Connection Type
Screw Terminals
Response Time
10 to 12 msec (OFF-Delay Time), 18 to 34 msec (ON-Delay Time)
Horsepower @ Three Phase - 600V AC
100 hp
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 208V AC
40 hp
Full Load Current - Inductive
135 A
Number of Normally Open Main Contacts
3
Phase
Three

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 7.81 in, Overall Width 5.5 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.