Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # 43JG32AD

  • Zoro # G6371075


product price: $5,281.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
208V AC
NEMA Contactor Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43JG32AD
Zoro #
G6371075
UPC #
783087652668
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
4
Height
8.5 in
Width
10.94 in
Depth
6.25 in
NEMA Size
4
Mounting Hole Distance - Width
10.25 in
Overall Width
10.94 in
Mounting Hole Diameter
0.28 in
Overall Height
8.5 in
Overall Depth
6.25 in
Mounting Hole Distance - Height
7.81 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
2NO/2NC
Frame / Series / Class / Code
Class 43
Hz
60
Standards
REACH Art 33
Series
43
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
100 hp
Embedded Surge Suppressor
No
Phase
Three
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Number of Normally Closed Main Contacts
0
Number of Auxillary Contacts
4
Frequency
60 Hz
Mounting Postion
Vertical
Horsepower @ Three Phase - 480V AC
100 hp
NEMA Enclosure Rating
No Enclosure
Coil Voltage
208V AC
Mechanical Operating Durability
5,000,000
Minimum Operating Temperature
-4 Degrees F
Auxiliary Contact Module Capacity
7
Maximum Operating Temperature
104 Degrees F
Full Load Current - Inductive
135 A
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 240V AC
50 hp
Maximum Voltage Rating
600V AC
Contactor Style
NEMA
Reversing Capability
Reversing
Horsepower @ Three Phase - 208V AC
40 hp
Full Load Current - Resistive
Not Rated
Response Time
10 to 12 msec (OFF-Delay Time), 18 to 34 msec (ON-Delay Time)

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 8.5 in, Overall Width 10.94 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.