Zoro Homepage

208VAC Reversing Magnetic Contactor 3P 40A NEMA 1-3/4

  • Mfr # 43EP32AD

  • Zoro # G6370822


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
40 A
Action
Reversing
Number of Poles
3
NEMA Contactor Size
1-3/4
Coil Volts
208V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43EP32AD
Zoro #
G6370822
UPC #
783087568563
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
1-3/4
Height
7.69 in
Width
7.75 in
Depth
3.88 in
NEMA Size
1-3/4
Overall Depth
3.88 in
Overall Width
7.75 in
Overall Height
7.69 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
7.25 in

Details

Item
Magnetic Contactor
Full Load Amps
40 A
Action
Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 480V
15 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
2NO/2NC
Hz
60
Frame / Series / Class / Code
Class 43
Standards
REACH Art 33
Series
43
Reversing Capability
Reversing
Horsepower @ Three Phase - 600V AC
15 hp
Number of Normally Closed Main Contacts
0
Mounting Style
Surface
Contactor Style
NEMA
Full Load Current - Inductive
40 A
Horsepower @ Three Phase - 480V AC
15 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 208V AC
10 hp
Auxiliary Contact Module Capacity
8
Number of Auxillary Contacts
4
Embedded Surge Suppressor
No
Frequency
60 Hz
Full Load Current - Resistive
Not Rated
Number of Normally Open Main Contacts
3
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Minimum Operating Temperature
-4 Degrees F
Coil Voltage
208V AC
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Maximum Operating Temperature
104 Degrees F
Mechanical Operating Durability
10,000,000
Phase
Three
Mounting Postion
Vertical

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1-3/4, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 40 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 7.69 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.