Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2

  • Mfr # 43GP32AD

  • Zoro # G6370926


product price: $2,432.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
60 A
Action
Reversing
Number of Poles
3
Coil Volts
208V AC
NEMA Contactor Size
2-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43GP32AD
Zoro #
G6370926
UPC #
783087728455
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2-1/2
Height
8.94 in
Width
7.75 in
Depth
4.56 in
NEMA Size
2-1/2
Mounting Hole Distance - Height
10.75 in
Overall Depth
4.56 in
Mounting Hole Distance - Width
10.25 in
Mounting Hole Diameter
0.28 in
Overall Height
8.94 in
Overall Width
7.75 in

Details

Item
Magnetic Contactor
Full Load Amps
60 A
Action
Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 240V
20 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
30 hp
Auxiliary Contact Form
2NO/2NC
Hz
60
Standards
REACH Art 33
Frame / Series / Class / Code
Class 43
Series
43
Frequency
60 Hz
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 240V AC
20 hp
Mechanical Operating Durability
10,000,000
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
15 hp
Maximum Operating Temperature
104 Degrees F
Maximum Voltage Rating
600V AC
Number of Normally Open Main Contacts
3
Terminal Connection Type
Screw Terminals
Auxiliary Contact Module Capacity
7
Mounting Postion
Vertical
Phase
Three
Number of Auxillary Contacts
4
Horsepower @ Three Phase - 480V AC
30 hp
Full Load Current - Inductive
60 A
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
Not Rated
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
30 hp
Coil Voltage
208V AC
Number of Normally Closed Main Contacts
0
Reversing Capability
Reversing

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2-1/2, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 60 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 8.94 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.