Zoro Homepage

208VAC Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # 43BP32AD

  • Zoro # G6370673


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
208V AC
NEMA Contactor Size
00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43BP32AD
Zoro #
G6370673
UPC #
754554821610
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
00
Height
7.69 in
Width
7.75 in
Depth
3.88 in
NEMA Size
0
Overall Depth
3.88 in
Mounting Hole Distance - Width
7.25 in
Mounting Hole Diameter
0.28 in
Overall Width
7.75 in
Overall Height
7.69 in

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 3 Phase - 208V
1/2 hp
HP @ 3 Phase - 240V
1/2 hp
HP @ 3 Phase - 575V
2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Hz
60
Frame / Series / Class / Code
Class 43
Standards
REACH Art 33
Auxiliary Contact Form
2NO/2NC
Series
43
Phase
Three
Reversing Capability
Reversing
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 600V AC
2 hp
Embedded Surge Suppressor
No
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Maximum Voltage Rating
600V AC
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
2 hp
Full Load Current - Resistive
Not Rated
Horsepower @ Three Phase - 208V AC
1/2 hp
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 240V AC
1/2 hp
Contactor Style
NEMA
Maximum Operating Temperature
104 Degrees F
Mechanical Operating Durability
10,000,000
Number of Auxillary Contacts
4
Full Load Current - Inductive
9 A
Auxiliary Contact Module Capacity
8
Mounting Postion
Vertical
Frequency
60 Hz
Includes Auxiliary Contacts
Yes
Coil Voltage
208V AC
Number of Normally Closed Main Contacts
0
Mounting Style
Surface

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 7.69 in, Overall Width 7.75 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.