Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

220-240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # 40FP32AG

  • Zoro # G6370436


product price: $733.38
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
NEMA Contactor Size
2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40FP32AG
Zoro #
G6370436
UPC #
783087067837
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2
Height
3.94 in
Width
4.88 in
Depth
4.25 in
NEMA Size
2
Overall Height
4.88 in
Overall Depth
4 in
Overall Width
4.25 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
Coil Volts
220 to 240V AC
Reversing
No
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
25 hp
Standards
REACH Art 33
Frame / Series / Class / Code
Class 40
Hz
60
Auxiliary Contact Form
1NO
Series
40
Phase
Three
Frequency
50/60 Hz
Full Load Current - Resistive
Not Rated
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
25 hp
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
Maximum Operating Temperature
104 Degrees F
Number of Normally Open Main Contacts
3
Contactor Style
NEMA
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Full Load Current - Inductive
45 A
Auxiliary Contact Module Capacity
8
Mounting Style
Surface
Number of Normally Closed Main Contacts
0
Terminal Connection Type
Screw Terminals
Minimum Operating Temperature
-4 Degrees F
Coil Voltage
190-220/220-240V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 190-220/220-240V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.88 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.