Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

230/460-115V 150Va Control Transformer

  • Mfr # KT8150

  • Zoro # G915264884


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240 volts; 480 volts
Output Voltage
120 volts
Power Rating
150 kW
Overall Height
5.350000000 in
Overall Depth
5.750000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT8150
Zoro #
G915264884
UPC #
75455402535
Country of Origin
Mexico

Dimensions

Overall Height
5.350000000 in
Overall Depth
5.750000000 in

Details

Input Voltage - Transformer
240 volts; 480 volts
Output Voltage
120 volts
Power Rating
150 kW

Description

230/460-115V 150Va Control Transformer Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.