Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

230/460-24V 150Va Control Transformer

  • Mfr # KT4150

  • Zoro # G915264549


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
24V
Power Rating
150 VA
Overall Height
6.000000000 in
Overall Depth
7.000000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT4150
Zoro #
G915264549
UPC #
75455402507
Country of Origin
Mexico

Dimensions

Overall Height
6.000000000 in
Overall Depth
7.000000000 in

Details

Output Voltage
24V
Power Rating
150 VA

Description

230/460-24V 150Va Control Transformer Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.