240 VAC, 175 A, 42 kA, 3-Pole, Load Lug Terminal, QJ Frame, Molded Case Circuit Breaker
Mfr # QJ23B175H
Zoro # G216452133
product price:Â $2,584.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Height
7 in
Depth
2.53 in
Amps
175 A
Circuit Breaker Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QJ23B175H
Zoro #
G216452133
UPC #
783643193994
Country of Origin
Mexico
Dimensions
Height
7 in
Depth
2.53 in
Width
4.5 in
Details
Number of Poles
3
Amps
175 A
Circuit Breaker Type
Thermal Magnetic
AC Voltage Rating
240 VAC at 50/60 Hz (UL)
Interrupt Rating
42 kA at 240 VAC (UL 489)
Frame Type
QJ
Terminal Connection
P1/P2/P3/P4/P5 Panelboard
Standards
UL 489
Description
240 VAC, 175 A, 42 kA, 3-Pole, Load Lug Terminal, QJ Frame, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.