240 VAC, 225 A, 42 kA, 2-Pole, Load Lug Terminal, QJ Frame, Molded Case Circuit Breaker

  • Mfr # QJ22B225H

  • Zoro # G716452169


product price:  $1,722.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
AC Voltage Rating
240 VAC at 50/60 Hz (UL)
Interrupt Rating
42 kA at 240 VAC (UL)
Terminal Connection
Load Lug
For Use With
P1/P2/P3/P4/P5 Panelboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJ22B225H
Zoro #
G716452169
UPC #
783643193963
Country of Origin
Mexico

Dimensions

Height
7 in
Width
3 in
Depth
2.53 in

Details

AC Voltage Rating
240 VAC at 50/60 Hz (UL)
Interrupt Rating
42 kA at 240 VAC (UL)
Circuit Breaker Type
Molded Case, Thermal and Fixed Magnetic
Terminal Connection
Load Lug
For Use With
P1/P2/P3/P4/P5 Panelboard
Standards
UL 489, CSA C22.2
Number of Poles
2
Amps
225 A

Description

240 VAC, 225 A, 42 kA, 2-Pole, Load Lug Terminal, QJ Frame, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.